
Economy nesting shelf bin, Plastic, Clear, 6 in H, 16 1/2 in W, 17 7/8 in L
Mfr # QSB222CL
Zoro # G015920819
product price:Â $17.99
/eaKey Features
Material
Plastic
Stackable
Stacking Capable
Hangable
Hanging Capabilites
Inside Length
10 in
Edge/Corner Grips
Edge/Corner Grips Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QSB222CL
Zoro #
G015920819
UPC #
651588341841
Country of Origin
United States
Dimensions
Inside Length
10 in
Inside Width
15 in
Overall Length
17 7/8 in
Overall Height
6 in
Overall Width
16 1/2 in
Details
Material
Plastic
Item
Economy nesting shelf bin
Stackable
Stacking Capable
Hangable
Hanging Capabilites
Edge/Corner Grips
Edge/Corner Grips Included
Mobility
Stationary
Color
Clear
Standards
FDA Approved, NSF Certified
Includes Dividers
Dividers Included
Hopper Style
Single-Sided
Includes Label Holder
Label Holder Included
Description
Economy nesting shelf bin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.