
Economy nesting shelf bin, Plastic, Red, 4 in H, 16 1/2 in W, 17 7/8 in L
Mfr # QSB122RD
Zoro # G415920853
product price: $14.79
/eaKey Features
Overall Height
4 in
Edge/Corner Grips
Edge/Corner Grips Included
Stackable
Stacking Capable
Overall Length
17 7/8 in
Mobility
Stationary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSB122RD
Zoro #
G415920853
UPC #
651588341704
Country of Origin
United States
Dimensions
Overall Height
4 in
Overall Length
17 7/8 in
Overall Width
16 1/2 in
Inside Length
16 in
Inside Width
15 in
Details
Edge/Corner Grips
Edge/Corner Grips Included
Item
Economy nesting shelf bin
Stackable
Stacking Capable
Mobility
Stationary
Material
Plastic
Hangable
Hanging Capabilites
Color
Red
Hopper Style
Single-Sided
Standards
FDA Approved, NSF Certified
Includes Dividers
Dividers Included
Includes Label Holder
Label Holder Included
Description
Economy nesting shelf bin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.