Economy nesting shelf bin, Plastic, Red, 6 in H, 16 1/2 in W, 17 7/8 in L

  • Mfr # QSB222RD

  • Zoro # G315920991


product price: $17.99
/ea

Key Features

Material
Plastic
Overall Length
17 7/8 in
Edge/Corner Grips
Edge/Corner Grips Included
Stackable
Stacking Capable
Hangable
Hanging Capabilites
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB222RD
Zoro #
G315920991
UPC #
651588341865
Country of Origin
United States

Dimensions

Overall Length
17 7/8 in
Inside Width
15 in
Inside Length
10 in
Overall Height
6 in
Overall Width
16 1/2 in

Details

Material
Plastic
Edge/Corner Grips
Edge/Corner Grips Included
Stackable
Stacking Capable
Hangable
Hanging Capabilites
Color
Red
Mobility
Stationary
Item
Economy nesting shelf bin
Includes Dividers
Dividers Included
Hopper Style
Single-Sided
Includes Label Holder
Label Holder Included
Standards
FDA Approved, NSF Certified

Description

Economy nesting shelf bin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.