
Economy nesting shelf bin, Plastic, Yellow, 6 in H, 16 1/2 in W, 17 7/8 in L
Mfr # QSB222YL
Zoro # G915920933
product price:Â $17.99
/eaKey Features
Overall Height
6 in
Overall Length
17 7/8 in
Mobility
Stationary
Hangable
Hanging Capabilites
Stackable
Stacking Capable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QSB222YL
Zoro #
G915920933
UPC #
651588341889
Country of Origin
United States
Dimensions
Overall Height
6 in
Overall Length
17 7/8 in
Inside Width
15 in
Overall Width
16 1/2 in
Inside Length
10 in
Details
Mobility
Stationary
Item
Economy nesting shelf bin
Hangable
Hanging Capabilites
Stackable
Stacking Capable
Color
Yellow
Edge/Corner Grips
Edge/Corner Grips Included
Material
Plastic
Includes Dividers
Dividers Not Included
Standards
FDA Approved, NSF Certified
Includes Label Holder
Label Holder Not Included
Hopper Style
Single-Sided
Description
Economy nesting shelf bin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.