Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Enclosure Cart, Stem Caster
Mfr # M2436C46E-5
Zoro # G724501576
product price:Â
$
922.99
/ea
Free Shipping & Returns
Key Features
Product Type
Stock Cart
Shelf Width
36 in
Number of Shelves
5
Shelf Construction
Wire
Overall Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M2436C46E-5
- Zoro #
- G724501576
- UPC #
- 651588217450
- Country of Origin
- China
Dimensions
- Shelf Width
- 36 in
- Overall Width
- 24 in
- Overall Length
- 36 in
- Overall Height
- 69 in
- Caster Stem Diameter
- 5 in
- Shelf Length
- 69 in
Details
- Item
- Stock Cart
- Product Type
- Stock Cart
- Number of Shelves
- 5
- Shelf Construction
- Wire
- Number of Side Panels
- 4
- Gauge
- 18 ga
- Caster/Wheel Configuration
- (4) Swivel
Description
Stock Cart, Number of Shelves 5, Shelf Length 69 in, Shelf Width 36 in, Shelf Construction Wire, Caster/Wheel Configuration (4) Swivel, Overall Length 36 in, Overall Width 24 in, Overall Height 69 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.