Welded Multi-Shelf Service Cart
- Mfr # 3M-1832-5PY
- Zoro # G223510499
product price:Â
$
432.99
/ea
Key Features
Utility Cart Shelf Style
Flush Shelves
Caster Type
2 Rigid, 2 Swivel
Wheel Diameter
5 in
Overall Length
37.5 in
Shelf Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3M-1832-5PY
- Zoro #
- G223510499
- UPC #
- -
- Country of Origin
- United States
- Utility Cart Shelf Style
- Flush Shelves
- Caster Type
- 2 Rigid, 2 Swivel
- Load Capacity
- 1,200 lbs
- Cart Shelf Style
- Flush Shelves
- Number of Shelves
- 3
- Caster Material
- Polyurethane
- Material
- Steel
- Color
- Gray
- Finish
- Powder Coat
- Item
- Welded Multi-Shelf Service Cart
Dimensions
- Wheel Diameter
- 5 in
- Overall Length
- 37.5 in
- Shelf Width
- 18 in
- Shelf Length
- 32 in
- Overall Width
- 18 in
- Overall Height
- 62 in
Description
Welded Multi-Shelf Service Cart, 18" x 32" Shelf Size, 3 Shelf Model, Flush Shelves, 1200 lbs. Capacity, 5" PolyurethaneWheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.