Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Enclosure Cart, Stem Caster
Mfr # WRCS4-63-2436EP-5
Zoro # G824501551
product price:Â
$
1,102.99
/ea
Free Shipping & Returns
Key Features
Product Type
Stock Cart
Gauge
18 ga
Overall Height
69 in
Number of Shelves
5
Shelf Length
69 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WRCS4-63-2436EP-5
- Zoro #
- G824501551
- UPC #
- 651588226919
- Country of Origin
- China
Dimensions
- Overall Height
- 69 in
- Shelf Length
- 69 in
- Caster Stem Diameter
- 5 in
- Shelf Width
- 36 in
- Overall Length
- 36 in
- Overall Width
- 24 in
Details
- Item
- Stock Cart
- Product Type
- Stock Cart
- Gauge
- 18 ga
- Number of Shelves
- 5
- Caster/Wheel Configuration
- (4) Swivel
Description
Stock Cart, Number of Shelves 5, Shelf Length 69 in, Shelf Width 36 in, Caster/Wheel Configuration (4) Swivel, Overall Length 36 in, Overall Width 24 in, Overall Height 69 in