Zoro Homepage

EPOXY GRAY POST 74in ASSEMBLED PLI-PLB

  • Mfr # P74GYX

  • Zoro # G416553616


product price: $29.29
/ea

Key Features

Overall Depth
74 in
Color
Epoxy Coated, Gray
Overall Width
1 in
Material
Carbon Steel
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P74GYX
Zoro #
G416553616
UPC #
651588099001
Country of Origin
China

Dimensions

Overall Depth
74 in
Overall Width
1 in
Overall Height
1 in

Details

Color
Epoxy Coated, Gray
Item
Post
Material
Carbon Steel

Description

Post with Leveling Legs, 74''H, numbered grooves in 1'' increments, includes 1 W-PLI and 1 W-PLB pre-inserted, gray epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.