Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quantum Storage Systems ESD Conductive Bin, 18 x 11 x 10 In, Black QUS260CO

ESD Conductive Bin, 18 x 11 x 10 In, Black (Discontinued)

  • Mfr # QUS260CO
  • Zoro # G0648426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS260CO
Zoro #
G0648426
UPC #
651588037577
Country of Origin
United States

Dimensions

Inside Height
9-3/4"
Inside Length
17-1/8"
Inside Width
10"

Details

Color
Black
Item
ESD Conductive Bin
ESD Conductive
Yes

Description

Outside Length 18 In., Outside Width 11 In., Outside Height 10 In., Inside Length 17-1/8 In., Inside Width 10 In., Inside Height 9-3/4 In., Color Black, Use Divider No. Mfr. No. DUS260CO, ESD Conductive Yes, Surface Resistivity Less than 105 Ohms/sq.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.