Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quantum Storage Systems ESD Conductive Bin, 4-1/2x4-1/8x3In, Black QUS205CO

ESD Conductive Bin, 4-1/2x4-1/8x3In, Black (Discontinued)

  • Mfr # QUS205CO
  • Zoro # G3135106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS205CO
Zoro #
G3135106
UPC #
-
Country of Origin
Unknown

Dimensions

Inside Length
3-3/16"
Inside Width
3-7/16"
Inside Height
2-13/16"

Details

Color
Black
Item
ESD Conductive Bin
ESD Conductive
Yes

Description

Outside Length 4-1/2 In., Outside Width 4-1/8 In., Outside Height 3 In., Inside Length 3-3/16 In., Inside Width 3-7/16 In., Inside Height 2-13/16 In., Color Black, Use Divider No. Mfr. No. DUS205CO, ESD Conductive Yes, Surface Resistivity Less than 105 Ohms/sq.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.