Zoro Homepage

FREE STANDING SLIDER W/36 GRAY TILT BINS

  • Mfr # QS-305-36GY

  • Zoro # G016553672


product price: $3,565.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Load Capacity
2,000 lb
Overall Height
77 in
Material
Carbon Steel
Color
Gray
Overall Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QS-305-36GY
Zoro #
G016553672
UPC #
651588027370
Country of Origin
Multiple

Dimensions

Overall Height
77 in
Overall Width
48 in
Length
18 in

Details

Item
Slider Free Standing
Load Capacity
2,000 lb
Material
Carbon Steel
Color
Gray

Description

Free Standing Slider, 48''W x 18''D x 77''H, 2000 lbs load capacity, made of though 14 gauge steel, includes: 36 QTB305 tip out gray bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.