GALVANIZED 4 SOLID SHELF ADD-ON KIT 86in
Mfr # AD86-1842SG
Zoro # G416531959
product price: $805.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Overall Depth
86 in
Shelving Material
Carbon Steel
Number of Shelves
4
Load Capacity
400-600 lb
Color
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD86-1842SG
Zoro #
G416531959
UPC #
651588257432
Country of Origin
China
Dimensions
Overall Depth
86 in
Overall Width
18 in
Overall Height
42 in
Details
Shelving Material
Carbon Steel
Number of Shelves
4
Load Capacity
400-600 lb
Color
Galvanized
Item
Solid Shelving Unit
Description
Solid Shelving Add-On Kit, 42''W x 18''D x 86''H, 300 - 600 lb. capacity, includes 4 solid shelves, 2 posts and 8 S-Hooks, galvanized steel, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.