Zoro Homepage

GALVANIZED 4 SOLID SHELF STARTER KIT 86in

  • Mfr # WR86-1824SG

  • Zoro # G816531658


product price: $656.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Load Capacity
400-600 lb
Shelving Material
Carbon Steel
Overall Depth
86 in
Number of Shelves
4
Color
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR86-1824SG
Zoro #
G816531658
UPC #
651588255353
Country of Origin
China

Dimensions

Overall Depth
86 in
Overall Height
24 in
Overall Width
18 in

Details

Load Capacity
400-600 lb
Shelving Material
Carbon Steel
Number of Shelves
4
Color
Galvanized
Item
Solid Shelving Unit

Description

Solid Shelving Starter Kit, 24''W x 18''D x 86''H, includes 4 solid shelves and 4 posts, galvanized steel and chrome posts finish, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.