Zoro Homepage

GALVANIZED 4 SOLID SHELF STARTER KIT 86in

  • Mfr # WR86-2160SG

  • Zoro # G516532764


product price: $1,029.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Load Capacity
400-600 lb
Overall Depth
86 in
Shelving Material
Carbon Steel
Number of Shelves
4
Overall Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR86-2160SG
Zoro #
G516532764
UPC #
651588255575
Country of Origin
China

Dimensions

Overall Depth
86 in
Overall Width
21 in
Overall Height
60 in

Details

Load Capacity
400-600 lb
Shelving Material
Carbon Steel
Number of Shelves
4
Item
Solid Shelving Unit
Color
Galvanized

Description

Solid Shelving Starter Kit, 60''W x 21''D x 86''H, includes 4 solid shelves and 4 posts, galvanized steel and chrome posts finish, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.