Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GALVANIZED 5 SOLID SHELF ADD-ON KIT 54in

  • Mfr # AD54-1842SG-5

  • Zoro # G516532641


product price: $1,030.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Load Capacity
400-600 lb
Shelving Material
Carbon Steel
Color
Galvanized
Overall Width
18 in
Overall Depth
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AD54-1842SG-5
Zoro #
G516532641
UPC #
651588260333
Country of Origin
China

Dimensions

Overall Width
18 in
Overall Depth
54 in
Overall Height
42 in

Details

Load Capacity
400-600 lb
Shelving Material
Carbon Steel
Color
Galvanized
Item
Solid Shelving Unit
Number of Shelves
5

Description

Solid Shelving Add-On Kit, 42''W x 18''D x 54''H, 300 - 600 lb. capacity, includes 5 solid shelves, 2 posts and 10 S-Hooks, galvanized steel, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.