Zoro Homepage

GALVANIZED 5 SOLID SHELF ADD-ON KIT 74in

  • Mfr # AD74-2424SG-5

  • Zoro # G516532474


product price: $814.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Galvanized
Overall Depth
74 in
Overall Width
24 in
Load Capacity
400-600 lb
Overall Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD74-2424SG-5
Zoro #
G516532474
UPC #
651588261798
Country of Origin
China

Dimensions

Overall Depth
74 in
Overall Width
24 in
Overall Height
24 in

Details

Color
Galvanized
Load Capacity
400-600 lb
Shelving Material
Carbon Steel
Number of Shelves
5
Item
Solid Shelving Unit

Description

Solid Shelving Add-On Kit, 24''W x 24''D x 74''H, 300 - 600 lb. capacity, includes 5 solid shelves, 2 posts and 10 S-Hooks, galvanized steel, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.