Zoro Homepage

GALVANIZED 5 SOLID SHELF ADD-ON KIT 86in

  • Mfr # AD86-2142SG-5

  • Zoro # G616532466


product price: $1,136.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Color
Galvanized
Overall Depth
86 in
Shelving Material
Carbon Steel
Number of Shelves
5
Load Capacity
400-600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD86-2142SG-5
Zoro #
G616532466
UPC #
651588262290
Country of Origin
China

Dimensions

Overall Depth
86 in
Overall Width
21 in
Overall Height
42 in

Details

Color
Galvanized
Item
Solid Shelving Unit
Shelving Material
Carbon Steel
Number of Shelves
5
Load Capacity
400-600 lb

Description

Solid Shelving Add-On Kit, 42''W x 21''D x 86''H, 300 - 600 lb. capacity, includes 5 solid shelves, 2 posts and 10 S-Hooks, galvanized steel, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.