
GALVANIZED 5 SOLID SHELF STARTER KIT 63in
Mfr # WR63-1448SG-5
Zoro # G916532104
product price: $941.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Overall Depth
63 in
Overall Height
48 in
Overall Width
14 in
Number of Shelves
5
Shelving Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR63-1448SG-5
Zoro #
G916532104
UPC #
651588258392
Country of Origin
China
Dimensions
Overall Depth
63 in
Overall Height
48 in
Overall Width
14 in
Details
Number of Shelves
5
Shelving Material
Carbon Steel
Item
Solid Shelving Unit
Load Capacity
400-600 lb
Color
Galvanized
Description
Solid Shelving Starter Kit, 48''W x 14''D x 63''H, includes 5 solid shelves and 4 posts, galvanized steel and chrome posts finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.