Zoro Homepage

GALVANIZED 5 SOLID SHELF STARTER KIT 63in

  • Mfr # WR63-1848SG-5

  • Zoro # G416532611


product price: $1,014.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Overall Depth
63 in
Load Capacity
400-600 lb
Overall Height
48 in
Color
Galvanized
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR63-1848SG-5
Zoro #
G416532611
UPC #
651588258552
Country of Origin
China

Dimensions

Overall Depth
63 in
Overall Height
48 in
Overall Width
18 in

Details

Item
Solid Shelving Unit
Load Capacity
400-600 lb
Color
Galvanized
Number of Shelves
4
Shelving Material
Carbon Steel

Description

Solid Shelving Starter Kit, 48''W x 18''D x 63''H, includes 5 solid shelves and 4 posts, galvanized steel and chrome posts finish, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.