Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GALVANIZED 5 SOLID SHELF STARTER KIT 63in

  • Mfr # WR63-2154SG-5

  • Zoro # G516532368


product price: $1,167.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Color
Galvanized
Overall Width
21 in
Shelving Material
Carbon Steel
Overall Depth
63 in
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR63-2154SG-5
Zoro #
G516532368
UPC #
651588258736
Country of Origin
China

Dimensions

Overall Width
21 in
Overall Depth
63 in
Overall Height
54 in

Details

Color
Galvanized
Shelving Material
Carbon Steel
Item
Solid Shelving Unit
Number of Shelves
4
Load Capacity
400-600 lb

Description

Solid Shelving Starter Kit, 54''W x 21''D x 63''H, includes 5 solid shelves and 4 posts, galvanized steel and chrome posts finish, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.