Zoro Homepage

GALVANIZED 5 SOLID SHELF STARTER KIT 74in

  • Mfr # WR74-2124SG-5

  • Zoro # G216531906


product price: $849.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Depth
74 in
Color
Galvanized
Shelving Material
Carbon Steel
Overall Width
21 in
Overall Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR74-2124SG-5
Zoro #
G216531906
UPC #
651588259238
Country of Origin
China

Dimensions

Overall Depth
74 in
Overall Width
21 in
Overall Height
24 in

Details

Color
Galvanized
Shelving Material
Carbon Steel
Number of Shelves
5
Item
Solid Shelving Unit
Load Capacity
400-600 lb

Description

Solid Shelving Starter Kit, 24''W x 21''D x 74''H, includes 5 solid shelves and 4 posts, galvanized steel and chrome posts finish, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.