
GALVANIZED 5 SOLID SHELF STARTER KIT 86in
Mfr # WR86-1436SG-5
Zoro # G016532073
product price: $607.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Load Capacity
400-600 lb
Overall Width
14 in
Overall Depth
86 in
Shelving Material
Carbon Steel
Color
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR86-1436SG-5
Zoro #
G016532073
UPC #
651588259559
Country of Origin
China
Dimensions
Overall Width
14 in
Overall Depth
86 in
Overall Height
36 in
Details
Load Capacity
400-600 lb
Shelving Material
Carbon Steel
Item
Solid Shelving Unit
Color
Galvanized
Number of Shelves
5
Description
Solid Shelving Starter Kit, 36''W x 14''D x 86''H, includes 5 solid shelves and 4 posts, galvanized steel and chrome posts finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.