Zoro Homepage

Giant Open Hopper Storage Unit

  • Mfr # QSBU-270IV

  • Zoro # G3454474


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
6
Color
Gray
Overall Width
36 in
Material
Carbon Steel
Overall Height
75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSBU-270IV
Zoro #
G3454474
UPC #
651588030851
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
75 in

Details

Number of Shelves
6
Color
Gray
Item
Solid Shelving Unit
Material
Carbon Steel

Description

Organize, store and access your medium or large parts with this high capacity bin center. 400 lb. capacity per shelf and over 21 cubic feet of storage space. Smooth power coat finish and cross bracing for increased stability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.