
Giant Open Hopper Storage Unit
Mfr # QSBU-600800GY
Zoro # G3456005
product price: $519.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Number of Shelves
6
Overall Height
75 in
Overall Width
36 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSBU-600800GY
Zoro #
G3456005
UPC #
651588030936
Country of Origin
United States
Dimensions
Overall Height
75 in
Overall Width
36 in
Details
Material
Carbon Steel
Number of Shelves
6
Color
Gray
Item
Solid Shelving Unit
Description
Organize, store and access your medium or large parts with this high capacity bin center. 400 lb. capacity per shelf and over 21 cubic feet of storage space. Smooth power coat finish and cross bracing for increased stability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.