Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Giant Open Hopper Storage Unit

  • Mfr # QSBU-700BK

  • Zoro # G3454657


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Width
36 in
Number of Shelves
6
Material
Carbon Steel
Overall Height
75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QSBU-700BK
Zoro #
G3454657
UPC #
651588031032
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
75 in

Details

Color
Gray
Item
Solid Shelving Unit
Number of Shelves
6
Material
Carbon Steel

Description

Organize, store and access your medium or large parts with this high capacity bin center. 400 lb. capacity per shelf and over 21 cubic feet of storage space. Smooth power coat finish and cross bracing for increased stability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.