Giant Open Hopper Wire Shelving System

  • Mfr # WR10-230240IV

  • Zoro # G3453397


product price:  $967.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Carbon Steel
Number of Shelves
10
Color
Chrome
Overall Height
74 in
Overall Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WR10-230240IV
Zoro #
G3453397
UPC #
651588129616
Country of Origin
China

Dimensions

Overall Height
74 in
Overall Width
14 in

Details

Item
Shelving Unit Wire
Material
Carbon Steel
Number of Shelves
10
Color
Chrome

Description

Organize, store and access your medium or large parts with this Giant Stack Container Wire Shelving System. 800 lb. capacity per shelf. System may be made mobile with the addition of the WR-00H mobile kit.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.