
Giant Open Hopper Wire Shelving Systems
Mfr # WR8-240IV
Zoro # G3454368
product price: $592.99
/ea
Free Shipping & Returns
Key Features
Number of Shelves
8
Overall Height
74 in
Material
Carbon Steel
Overall Width
14 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR8-240IV
Zoro #
G3454368
UPC #
651588129739
Country of Origin
China
Dimensions
Overall Height
74 in
Overall Width
14 in
Details
Number of Shelves
8
Item
Shelving Unit Wire
Material
Carbon Steel
Color
Chrome
Description
Organize, store and access your medium or large parts with this Giant Stack Container Wire Shelving System. 800 lb. capacity per shelf. System may be made mobile with the addition of the WR-00H mobile kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.