Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Attached Lid Container, 12.25 gal Volume Cap., 22 1/8 in L, 12 5/8 in W, 13 1/4 in H, Plastic, Gray

  • Mfr # QDC2213-12

  • Zoro # G4125037


product price: $34.89
/ea

Key Features

Volume Capacity
12.25 gal
Overall Length
22 1/8 in
Overall Width
12 5/8 in
Overall Height
13 1/4 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QDC2213-12
Zoro #
G4125037
UPC #
651588016879
Country of Origin
United States

Dimensions

Overall Length
22 1/8 in
Overall Width
12 5/8 in
Overall Height
13 1/4 in
Inside Width
12 in
Inside Height
13 1/4 in
Inside Length
19 7/8 in
Top Inside Length
19 7/8 in
Top Inside Width
12 in
Bottom Outside Width
10 7/8 in
Bottom Inside Width
12 in
Bottom Outside Length
18 7/8 in
Bottom Inside Length
19 7/8 in
Outside Width
12 13/16 in
Outside Height
13 1/4 in
Outside Length
22 1/2 in

Details

Volume Capacity
12.25 gal
Material
Plastic
Color
Gray
Stackable
Yes
Load Capacity
125 lb
Stacking Capacity
75 lb
Nestable
Yes
Item
Attached Lid Container
Type
Tote
Series
QDC
Includes
Lid
Weight Capacity
125 lb
Shape
Rectangular
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Minimum Operating Temperature
-100 Degrees F
NSF Certified
Not NSF Certified
Lid Color
Gray
Hinge Material
Plastic
Maximum Operating Temperature
120 Degrees F
Fork Pockets
Fork Pockets Not Included
Includes Lid
Lid Included
Body Color
Gray
Container Wall Type
Solid
Resistant To
Chemical, Corrosion, Water
Lid Locking Type
Padlock
FDA Compliant
FDA Compliant
Standards
USDA
Metal Detectable
Not Metal Detectable
Edge/Corner Design
Flat
Ventilated
Not Ventilated

Description

Attached Lid Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Included, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature -100 Degrees F, Body Color Gray, Lid Color Gray, Nestable Nesting Capable, Overall Height 13 1/4 in, Overall Length 22 1/8 in, Overall Width 12 5/8 in, Resistant To Chemical, Corrosion, Water, Stackable Stacking Capable, Stacking Capacity 75 lb, Volume Capacity 12.3 gal, Weight Capacity 125 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products