Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Attached Lid Container, 29.92 gal Volume Cap., 28 1/8 in L, 20 5/8 in W, 15 5/8 in H, Plastic, Gray

  • Mfr # QDC2820-15

  • Zoro # G4164325


product price: $74.15
/ea

Key Features

Volume Capacity
29.92 gal
Overall Length
28 1/8 in
Overall Width
20 5/8 in
Overall Height
15 5/8 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QDC2820-15
Zoro #
G4164325
UPC #
651588047231
Country of Origin
United States

Dimensions

Overall Length
28 1/8 in
Overall Width
20 5/8 in
Overall Height
15 5/8 in
Inside Height
15 5/8 in
Inside Width
19 in
Inside Length
26 in
Outside Length
28 in
Bottom Outside Width
18 3/4 in
Bottom Outside Length
25 3/4 in
Outside Width
20 5/8 in
Top Inside Length
25 7/8 in
Outside Height
15 5/8 in
Top Inside Width
19 3/4 in
Bottom Inside Length
25 7/8 in
Bottom Inside Width
19 3/4 in

Details

Volume Capacity
29.92 gal
Material
Plastic
Color
Gray
Stackable
Yes
Load Capacity
150 lb
Stacking Capacity
100 lb
Nestable
Yes
Item
Attached Lid Container
Type
Tote
Series
QDC
Includes
Lid
Weight Capacity
150 lb
Shape
Rectangular
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Minimum Operating Temperature
-100 Degrees F
NSF Certified
Not NSF Certified
Fork Pockets
Fork Pockets Not Included
Maximum Operating Temperature
120 Degrees F
Lid Color
Gray
Includes Lid
Lid Included
Lid Locking Type
Padlock
Body Color
Gray
Resistant To
Chemical, Corrosion, Water
Hinge Material
Plastic
Container Wall Type
Solid
Edge/Corner Design
Flat
Standards
USDA
FDA Compliant
FDA Compliant
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable

Description

Attached Lid Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Included, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature -100 Degrees F, Body Color Gray, Lid Color Gray, Nestable Nesting Capable, Overall Height 15 5/8 in, Overall Length 28 1/8 in, Overall Width 20 5/8 in, Resistant To Chemical, Corrosion, Water, Stackable Stacking Capable, Stacking Capacity 100 lb, Volume Capacity 29.9 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.