Zoro Homepage

Gray Plastic 19-1/2 in L, 13-1/2 in W, 1 in H

  • Mfr # LID201GY

  • Zoro # G908613200


product price: $36.29
/ea
Sold in multiples of 6 for $217.74

Key Features

Color
Gray
Material
Plastic
Length
19-1/2 in
Height
1 in
Width
13-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LID201GY
Zoro #
G908613200
UPC #
651588309513
Country of Origin
United States

Dimensions

Length
19-1/2 in
Height
1 in
Width
13-1/2 in

Details

Color
Gray
Material
Plastic
Type
Lid

Description

Quantum lid for Stack and Nest shipping containers. Fits SNT200.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.