This item is Discontinued.

Quantum Storage Systems Gray Plastic 19-1/2 in L, 15-1/2 in W, 1 in H LID191GY

Gray Plastic 19-1/2 in L, 15-1/2 in W, 1 in H (Discontinued)

  • Mfr # LID191GY
  • Zoro # G808613102
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LID191GY
Zoro #
G808613102
UPC #
651588309490
Country of Origin
United States

Dimensions

Length
19-1/2 in
Height
1 in
Width
15-1/2 in

Details

Color
Gray
Material
Plastic
Type
Lid

Description

For use with SNT190/SNT195.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.