Gray Plastic Lid
Mfr # LID191GY
Zoro # G3816206
product price: $11.35
/eaKey Features
Material
Plastic
Used With Bin or Container Style
Stack and Nest Container
Shape
Rectangular
For Container Type
Stack and Nest Container
Lid Type
Snap-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LID191GY
Zoro #
G3816206
UPC #
651588012437
Country of Origin
United States
Dimensions
Overall Width
15 1/2 in
Overall Length
19 1/2 in
Outside Width
15 1/2 in
Details
Color
Gray
Material
Plastic
Item
Lid
Used With Bin or Container Style
Stack and Nest Container
Shape
Rectangular
For Container Type
Stack and Nest Container
Lid Type
Snap-On
NSF Certified
Not NSF Certified
Compatible Manufacturer Model Number
SNT190, SNT195
Standards
FDA Compliant, USDA Approved
Description
Lid, Color Gray, Compatible Grainger Part Number 8DA64, 8UNC0, Compatible Manufacturer Model Number SNT190, SNT195, Material Plastic, Overall Diameter Not Applicable, Overall Length 19 1/2 in, Overall Width 15 1/2 in, Shape Rectangular, Standards FDA Compliant, USDA Approved, For Container Type Stack and Nest Container, Lid Type Snap-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.