Gray Plastic Lid
Mfr # LID2516-8GY
Zoro # G4285443
product price: $14.19
/eaKey Features
Material
Plastic
Used With Bin or Container Style
Cross Stacking Container
Overall Width
16 in
Shape
Rectangular
For Container Type
Cross Stacking Container
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LID2516-8GY
Zoro #
G4285443
UPC #
651588012734
Country of Origin
United States
Dimensions
Overall Width
16 in
Overall Length
25 1/8 in
Outside Width
16 in
Details
Color
Gray
Material
Plastic
Item
Lid
Used With Bin or Container Style
Cross Stacking Container
Shape
Rectangular
For Container Type
Cross Stacking Container
Lid Type
Snap-On
NSF Certified
Not NSF Certified
Compatible Manufacturer Model Number
TUB2516-8
Standards
FDA Compliant, USDA Approved
Description
Lid, Color Gray, Compatible Grainger Part Number 11M649, Compatible Manufacturer Model Number TUB2516-8, Material Plastic, Overall Diameter Not Applicable, Overall Length 25 1/8 in, Overall Width 16 in, Shape Rectangular, Standards FDA Compliant, USDA Approved, For Container Type Cross Stacking Container, Lid Type Snap-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.