Zoro Homepage

GRAY STORAGE CABINET W/171 CLEAR BINS

  • Mfr # QSC-48CL

  • Zoro # G516534201


product price: $2,995.99
/ea
Item requires special delivery charges. A $2,150.00 per item surcharge will be applied.

Key Features

Number of Bins
171
Overall Depth
78 in
Load Capacity
400 lb
Overall Height
24 in
Overall Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-48CL
Zoro #
G516534201
UPC #
651588028025
Country of Origin
United States

Dimensions

Overall Depth
78 in
Overall Height
24 in
Overall Width
48 in

Details

Number of Bins
171
Bin Color
Clear
Load Capacity
400 lb
Item
Cabinet Enclosed
Material
Carbon Steel
Color
Gray

Description

Heavy-Duty 48'' Bin Cabinet, 48''W x 24''D x 78''H, 14 gauge all welded construction, includes: 64 QUS210, 64 QUS220, 24 QUS230, 13 QUS240 and 6 QUS250 clear bins, gray powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.