Zoro Homepage

GRAY STORAGE CABINET W/64 BLUE BINS

  • Mfr # QSC-4805BL

  • Zoro # G416534219


product price: $3,673.99
/ea
Item requires special delivery charges. A $825.00 per item surcharge will be applied.

Key Features

Load Capacity
400 lb
Overall Width
48 in
Overall Height
24 in
Number of Shelves
2
Number of Bins
64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-4805BL
Zoro #
G416534219
UPC #
651588029107
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Height
24 in
Overall Depth
78 in

Details

Color
Gray
Load Capacity
400 lb
Number of Shelves
2
Number of Bins
64
Item
Cabinet Enclosed
Bin Color
Blue
Material
Carbon Steel

Description

Heavy-Duty 48'' Bin Cabinet, 48''W x 24''D x 78''H, 400 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 2 adjustable shelves, punched panels on inside rear wall and doors and 64 QUS210 blue bins, gray powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.