Zoro Homepage

GRAY STORAGE CABINET W/64 GREEN BINS

  • Mfr # QSC-4805GN

  • Zoro # G716534186


product price: $3,861.99
/ea
Item requires special delivery charges. A $825.00 per item surcharge will be applied.

Key Features

Number of Bins
64
Load Capacity
400 lb
Overall Width
48 in
Overall Depth
78 in
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-4805GN
Zoro #
G716534186
UPC #
651588029145
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
78 in
Overall Height
24 in

Details

Number of Bins
64
Bin Color
Green
Item
Cabinet Enclosed
Load Capacity
400 lb
Number of Shelves
2
Color
Gray
Material
Carbon Steel

Description

Heavy-Duty 48'' Bin Cabinet, 48''W x 24''D x 78''H, 400 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 2 adjustable shelves, punched panels on inside rear wall and doors and 64 QUS210 green bins, gray powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.