Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GRAY STORAGE CABINET W/84 CLEAR BINS

  • Mfr # QSC-4804CL

  • Zoro # G116533871


product price: $3,692.99
/ea
Item requires special delivery charges. A $1,510.00 per item surcharge will be applied.

Key Features

Overall Depth
78 in
Number of Shelves
8
Material
Carbon Steel
Number of Bins
84
Load Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QSC-4804CL
Zoro #
G116533871
UPC #
651588027981
Country of Origin
United States

Dimensions

Overall Depth
78 in
Overall Width
48 in
Overall Height
24 in

Details

Item
Cabinet Enclosed
Bin Color
Clear
Number of Shelves
8
Material
Carbon Steel
Number of Bins
84
Load Capacity
400 lb
Color
Gray

Description

Heavy-Duty 48'' Bin Cabinet, 48''W x 24''D x 78''H, 400 lb. capacity per interior and 60 lb. per door shelf, 14 gauge all welded construction, includes: 2 adjustable interior and 6 door shelves; 20 QUS240 and 64 QUS220 clear bins, gray powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.