Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GRAY WIRE DUNNAGE SHELF 18 X 42

  • Mfr # 1842DSGY

  • Zoro # G316553471


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,300-1,600 lb
Material
Carbon Steel
Height
42 in
Color
Galvanized
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1842DSGY
Zoro #
G316553471
UPC #
651588220368
Country of Origin
China

Dimensions

Height
42 in
Depth
1 in
Width
18 in

Details

Load Capacity
1,300-1,600 lb
Material
Carbon Steel
Color
Galvanized
Item
Dunnage Shelf

Description

Dunnage Shelf, 42''W x 18''D, 1500 lb. capacity, 1 removable wire top mat, square tubing frame, gray epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.