
GRAY WIRE DUNNAGE SHELF 24 X 60
Mfr # 2460DSGY
Zoro # G116553466
product price: $221.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
1,300-1,600 lb
Height
60 in
Depth
1 in
Color
Epoxy Coated, Gray
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2460DSGY
Zoro #
G116553466
UPC #
651588123744
Country of Origin
China
Dimensions
Height
60 in
Depth
1 in
Width
24 in
Details
Load Capacity
1,300-1,600 lb
Item
Dunnage Shelf
Color
Epoxy Coated, Gray
Material
Carbon Steel
Description
Dunnage Shelf, 60''W x 24''D, 1500 lb. capacity, 1 removable wire top mat, square tubing frame, gray epoxy antimicrobial finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.