Zoro Homepage

Grid Container, Clear, 16 1/2 in L, 3 1/2 in H

  • Mfr # DG92035CL

  • Zoro # G4247881


product price: $11.45
/ea
Sold in multiples of 12 for $137.40

Key Features

Overall Length
16 1/2 in
Color
Clear
Inside Height
3 in
Outside Height
3 1/2 in
Inside Length
14 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG92035CL
Zoro #
G4247881
UPC #
651588188170
Country of Origin
United States

Dimensions

Overall Length
16 1/2 in
Overall Height
3 1/2 in
Inside Height
3 in
Outside Height
3 1/2 in
Inside Length
14 7/8 in
Inside Width
9 1/4 in
Overall Width
10.875 in

Details

Color
Clear
Item
Grid Container
Material
Polypropylene

Description

Grid Container,16-1/2 x10-7/8 x 3-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.