Zoro Homepage

Grid Container, Clear, 16 1/2 in L, 8 in H

  • Mfr # DG92080CL

  • Zoro # G809885720


product price: $26.25
/ea
Sold in multiples of 8 for $210.00

Key Features

Overall Height
8 in
Color
Clear
Overall Length
16.5 in
Overall Width
10.875 in
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG92080CL
Zoro #
G809885720
UPC #
651588034125
Country of Origin
United States

Dimensions

Overall Height
8 in
Overall Length
16.5 in
Overall Width
10.875 in

Details

Color
Clear
Item
Tote Box
Material
Polypropylene

Description

Grid Containers,Clear,16-1/2 x 10-7/8 x8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.