Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quantum Storage Systems Grid Container, Clear, 22 1/2 in L, 6 in H, 3 PK DG93060CL

Grid Container, Clear, 22 1/2 in L, 6 in H, 3 PK (Discontinued)

  • Mfr # DG93060CL
  • Zoro # G4247848
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG93060CL
Zoro #
G4247848
UPC #
651588188255
Country of Origin
United States

Dimensions

Overall Length
22 1/2 in
Overall Height
6 in
Outside Height
6 in
Inside Height
5 1/2 in
Inside Width
15 5/8 in
Inside Length
20 5/8 in

Details

Color
Clear
Item
Grid Container

Description

Grid Containers,Clear,22-1/2x17-1/2x6, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.