Grid Containers, Clear, 22-1/2 x 17-1/2 x3, Clear, 1 PK

  • Mfr # DG93030CL

  • Zoro # G4247857


product price:  $138.99
Free Shipping & Returns

Key Features

Overall Length
22.5 in
Overall Height
3 in
Overall Width
17.5 in
Material
Polypropylene
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DG93030CL
Zoro #
G4247857
UPC #
651588188231
Country of Origin
United States

Dimensions

Overall Length
22.5 in
Overall Height
3 in
Overall Width
17.5 in
Inside Height
2 1/2 in
Outside Height
3 in

Details

Material
Polypropylene
Color
Clear
Item
Tote Box

Description

Grid Containers,Clear,22-1/2 x 17-1/2 x3, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.