Zoro Homepage

HANG BAR 36in

  • Mfr # GR36

  • Zoro # G816545259


product price: $17.69
/ea

Key Features

Overall Length
36 in
Overall Height
8 in
Color
Chrome
Material
Carbon Steel
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR36
Zoro #
G816545259
UPC #
651588068274
Country of Origin
China

Dimensions

Overall Length
36 in
Overall Height
8 in
Overall Width
2 in

Details

Item
Shelving Accessories
Color
Chrome
Material
Carbon Steel

Description

Hang Bar, 36''W, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.