Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quantum Storage Systems Hang & Stack Storage Bin, Polypropylene, Black, 7 in H, 8-1/4 in W, 14-3/4 in L, 3 PK K-QUS240BK-3

Hang & Stack Storage Bin, Polypropylene, Black, 7 in H, 8-1/4 in W, 14-3/4 in L, 3 PK (Discontinued)

  • Mfr # K-QUS240BK-3
  • Zoro # G6510003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-QUS240BK-3
Zoro #
G6510003
UPC #
651588294277
Country of Origin
United States

Dimensions

Overall Length
14-3/4 in
Overall Width
8-1/4 in
Overall Height
7 in
Overall Depth
14 in
Depth
14 in

Details

Color
Black
Load Capacity
60 lb
Material
Polypropylene
Item
Hang & Stack Storage Bin
Volume Capacity
0.49 cu ft
ESD Conductive
No

Description

The QUANTUM STORAGE SYSTEMS - K-QUS240BK-3 Hang & Stack Storage Bin is a versatile storage solution with significant capacity. With an overall length of 14-3/4 inches, a width of 8-1/4 inches, and a height of 7 inches, this bin offers ample space for various items. Its depth reaches 14 inches, further enhancing its volume capacity which stands at approximately 0.49 cubic feet.
Crafted from durable polypropylene material, the hang and stack storage bin promises longevity and resistance to wear-and-tear. The black color gives it a professional appearance suitable for various business settings. Despite its robust construction, it maintains lightness which allows it to comfortably carry loads up to 60 lbs without compromising on its structural integrity.
As an item in the Hang & Stack category from Quantum Storage Systems' line-up, this bin has been designed for compatibility with other products within the range. It does not feature ESD Conductive properties but remains functional across diverse industries due to its general-purpose design. Whether you need organized storage in your office or systematic arrangement in your warehouse or retail store's backroom operations; this product provides reliable support that meets your needs effectively.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.