Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quantum Storage Systems Polypropylene, Hang & Stack Storage Bin, 6-3/4 in D x 3 in H x 4-1/8 in W, 20 PK K-QUS220BL-20

Polypropylene, Hang & Stack Storage Bin, 6-3/4 in D x 3 in H x 4-1/8 in W, 20 PK (Discontinued)

  • Mfr # K-QUS220BL-20
  • Zoro # G6509863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-QUS220BL-20
Zoro #
G6509863
UPC #
651588293553
Country of Origin
United States

Dimensions

Overall Length
7-3/8 in
Overall Width
4-1/8 in
Overall Height
3 in
Overall Depth
6-3/4 in
Depth
6-3/4 in

Details

Color
Blue
Load Capacity
10 lb
Material
Polypropylene
Item
Hang & Stack Storage Bin
Volume Capacity
0.05 cu ft
ESD Conductive
No

Description

Strg Stackng Ultra Bin,7 In.x4 In.x3 In.,Blu,PK20, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.