Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quantum Storage Systems Hang & Stack Storage Bin, Polypropylene, Blue, 7 in H, 16-1/2 in W, 14-3/4 in L, 2 PK K-QUS250BL-2

Hang & Stack Storage Bin, Polypropylene, Blue, 7 in H, 16-1/2 in W, 14-3/4 in L, 2 PK (Discontinued)

  • Mfr # K-QUS250BL-2
  • Zoro # G6510012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-QUS250BL-2
Zoro #
G6510012
UPC #
651588294451
Country of Origin
United States

Dimensions

Overall Length
14-3/4 in
Overall Width
16-1/2 in
Overall Height
7 in
Overall Depth
14 in
Depth
14 in

Details

Color
Blue
Load Capacity
75 lb
Material
Polypropylene
Item
Hang & Stack Storage Bin
Volume Capacity
0.99 cu ft
ESD Conductive
No

Description

The QUANTUM STORAGE SYSTEMS - K-QUS250BL-2 Hang & Stack Storage Bin offers a substantial size for your storage needs. With an overall length of 14-3/4 inches, a depth of 14 inches, and a width of 16-1/2 inches, it provides ample space to accommodate various items. The bin has an overall height of 7 inches and boasts a volume capacity of 0.99 cubic feet which makes it suitable for storing larger or bulkier objects.
This storage bin is constructed from durable polypropylene material that is designed to withstand heavy use in commercial settings. It comes in a vibrant blue color that can help visually organize your inventory or workspace. Despite its sturdy construction, the bin maintains lightweight properties with a load capacity up to 75 lbs.
As the name suggests, the K-QUS250BL-2 Hang & Stack Storage Bin from Quantum Storage Systems is built with versatility in mind; it's specifically designed to be both hung and stacked according to individual requirements or spatial constraints. Please note that this item does not possess ESD conductive capabilities. This product offers straightforward utility for businesses seeking reliable solutions for their storage needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.