Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quantum Storage Systems Hang & Stack Storage Bin, Polypropylene, Blue, 11 in H, 16-1/2 in W, 18 in L K-QUS270BL-1

Hang & Stack Storage Bin, Polypropylene, Blue, 11 in H, 16-1/2 in W, 18 in L (Discontinued)

  • Mfr # K-QUS270BL-1
  • Zoro # G6510073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-QUS270BL-1
Zoro #
G6510073
UPC #
651588295014
Country of Origin
United States

Dimensions

Overall Length
18 in
Overall Width
16-1/2 in
Overall Height
11 in
Overall Depth
17-1/8 in
Depth
17-1/8 in

Details

Color
Blue
Load Capacity
75 lb
Material
Polypropylene
Item
Hang & Stack Storage Bin
Volume Capacity
1.89 cu ft
ESD Conductive
No

Description

The Quantum Storage Systems - K-QUS270BL-1 is a Hang & Stack Storage Bin that measures 18 inches in length, 16.5 inches in width, and has an overall height of 11 inches. With a depth of 17-1/8 inches, this storage bin offers ample space for various items with its volume capacity of 1.89 cubic feet. This sizeable unit is designed to accommodate the diverse storage needs of small businesses.
This hang and stack storage bin is constructed from durable polypropylene material which provides longevity and resistance against wear and tear. Its robust construction allows it to carry up to a load capacity of 75 lbs without compromising on its performance or structure integrity. The blue color adds visual appeal while also making it easier to identify among other bins.
Concluding with some additional features, the K-QUS270BL-1 does not possess ESD conductive properties but stands out for its versatile usage capabilities as it can be either hung or stacked according to your convenience or spatial requirements. Please note that this description pertains specifically to one item: the Hang & Stack Storage Bin itself.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.