Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Carbon Filled Copolymer Polypropylene, Black, 3 in H, 4 1/8 in W

  • Mfr # QUS220CO

  • Zoro # G2662186


product price: $5.89
/ea

Key Features

Overall L x W x H
7 3/8 in L x 4 1/8 in W x 3 in H
Color
Black
Load Capacity
10 lb
Material
Carbon Filled Copolymer Polypropylene
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS220CO
Zoro #
G2662186
UPC #
651588035870
Country of Origin
United States

Dimensions

Overall L x W x H
7 3/8 in L x 4 1/8 in W x 3 in H
Overall Length
7 3/8 in
Overall Width
4 1/8 in
Overall Height
3 in
Inside Height
2 13/16 in
Inside Width
3 7/16 in
Inside Length
6 3/4 in
Height
3 in
Overall WxH
4 1/8 in x 3 in
Outside Height
3 in
Length
7 3/8 in
Outside Width
4 1/8 in
Outside Length
7 3/8 in
Width
4 1/8 in
Hopper Height
2 7/8 in

Details

Color
Black
Load Capacity
10 lb
Material
Carbon Filled Copolymer Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.05 cu ft
ESD Conductive
Yes
For Use With
Mfr. No. DUS220CO
Includes
Label Holder
Stacking Capacity
10 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
1
Weight Capacity
10 lb
Use Divider No.
Mfr. No. DUS220CO
Hopper Style
Una Sola Cara
Electrostatic Discharge
Electrostatic Discharge Conductive
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
0
Number of Long Divider Slots
1
Maximum Operating Temperature
250 Degrees F
Standards
ASTM D257
Surface Resistivity
Less than 1.00 x 10¿ ohm/sq
Includes Dividers
Dividers Not Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems - QUS220CO Hang & Stack Storage Bin is a stationary storage solution designed with specific dimensions to optimize your storage needs. Its overall size measures 7 3/8 inches in length, 4 1/8 inches in width, and 3 inches in height. The inside of the bin provides ample space for items with an internal length of 6 3/4 inches, a width of 3 7/16 inches, and a height of approximately 2 13/16 inches. This bin has been built to accommodate up to ten pounds both in stacking and load capacity.
This hangable and stackable bin is constructed from carbon-filled copolymer polypropylene material that imparts durability while maintaining ESD conductive properties. It features a sleek black finish that fits into any decor or color scheme without appearing intrusive or out-of-place. Included with this product is a label holder which aids organization by allowing easy identification of contents.
The Quantum Storage Systems - QUS220CO Hang & Stack Storage Bin offers compatibility specifically with Mfr. No DUS220CO making it suitable for businesses looking for standardized storage solutions across their operations. With its volume capacity standing at .05 cubic feet, this item presents itself as an adequate choice for those seeking efficient utilization of space within their premises.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.