Zoro Homepage

Hang & Stack Storage Bin, Carbon Filled Copolymer Polypropylene, Black, 7 in H, 8 1/4 in W

  • Mfr # QUS239CO

  • Zoro # G3477564


product price: $35.95
/ea

Key Features

Overall L x W x H
10 3/4 in L x 8 1/4 in W x 7 in H
Color
Black
Load Capacity
50 lb
Material
Carbon Filled Copolymer Polypropylene
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS239CO
Zoro #
G3477564
UPC #
651588036792
Country of Origin
United States

Dimensions

Overall L x W x H
10 3/4 in L x 8 1/4 in W x 7 in H
Overall Length
10 3/4 in
Overall Width
8 1/4 in
Overall Height
7 in
Inside Width
6 9/16 in
Inside Height
6 3/4 in
Inside Length
10 in
Width
8 1/4 in
Height
7 in
Outside Length
10 3/4 in
Length
10 3/4 in
Outside Height
7 in
Outside Width
8 1/4 in
Overall WxH
8 1/4 in x 7 in
Hopper Height
6 3/4 in

Description

The Quantum Storage Systems QUS239CO Hang & Stack Storage Bin offers a generous amount of space with an inside width of 6 9/16 in, an inside length of 10 in, and an inside height of 6 3/4 in. The overall dimensions are also substantial at 10 3/4 in L x 8 1/4 in W x7 in H. This bin is designed to accommodate items for storage efficiently, providing ample room within its confines.
Crafted from carbon-filled copolymer polypropylene, this hang and stack storage bin is built to withstand the weight up to a load capacity of 50 lb. It's ESD conductive which makes it suitable for storing electronic components that are sensitive to electrostatic discharge. With its black finish, it brings a professional look that fits into any workspace setting.
This stationary storage solution comes complete with a label holder for easy identification of contents. Its design allows it to be hung or stacked depending on your specific needs. The stacking capacity is rated at up to fifty pounds making it adequate for holding various types of materials or products securely without compromising stability or integrity. The item is compatible with Mfr No DUS239CO and has a volume capacity of approximately .36 cubic feet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.